Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CMD30051H60

CMD30051H60

CMD30051H60 CONVEYOR PULLEY ; POR 30X51 MD DRUM H60 LESS BSH

Conveyor Pulley; Drum; Crowned Face; 51" Face Width; Bushed Mount; M-HE60 Bushing; Mine Duty; 30" Pulley Diameter; 3-15/16 To 6" Bushing Bore Range; 5-1/4" Length Thru Bore; 1 Keyseats

Part #

CMD30051H60

BDI #

17796136

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
570.678
UNSPSC
24101716
EAN
0697950595412
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
M-HE60
Class
Mine Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Weight / LBS
1274
Long Description
Conveyor Pulley; Drum; Crowned Face; 51" Face Width; Bushed Mount; M-HE60 Bushing; Mine Duty; 30" Pulley Diameter; 3-15/16 To 6" Bushing Bore Range; 5-1/4" Length Thru Bore; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Length Thru Bore
5.25 Inch | 133.35 Millimeter
Bushing Bore Range
3-15/16 To 6 Inch | 100.025 To 152.4 Millimeter
Pulley Diameter
30 Inch | 762 Millimeter
Face Width
51 Inch | 1295.4 Millimeter