Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CMD48046X60

CMD42044X45

CMD42044X45 CONVEYOR PULLEY ; 42X44 MD DRUM XT45 LESS BSH

Conveyor Pulley; Drum; Crowned Face; 44" Face Width; Bushed Mount; MXT45 Bushing; Mine Duty; 42" Pulley Diameter; 2-15/16 To 4-7/16" Bushing Bore Range; 3-5/16" Length Thru Bore; 1 Keyseats

Part #

CMD42044X45

BDI #

17796316

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
912.086
UNSPSC
24101716
EAN
0697950577364
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT45
Class
Mine Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Weight / LBS
2009
Long Description
Conveyor Pulley; Drum; Crowned Face; 44" Face Width; Bushed Mount; MXT45 Bushing; Mine Duty; 42" Pulley Diameter; 2-15/16 To 4-7/16" Bushing Bore Range; 3-5/16" Length Thru Bore; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Face Width
44 Inch | 1117.6 Millimeter
Length Thru Bore
3.313 Inch | 84.15 Millimeter
Pulley Diameter
42 Inch | 1066.8 Millimeter
Bushing Bore Range
2-15/16 To 4-7/16 Inch | 74.625 To 112.725 Millimeter