Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CMD48020X45

CMD48020X45

CMD48020X45 CONVEYOR PULLEY ; 48X20 MD DRUM XT45 LESS BSH

Conveyor Pulley; Drum; Crowned Face; 20" Face Width; Bushed Mount; MXT45 Bushing; Mine Duty; 48" Pulley Diameter; 2-15/16 To 4-7/16" Bushing Bore Range; 3-5/16" Length Thru Bore; 1 Keyseats

Part #

CMD48020X45

BDI #

17796352

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
747.284
UNSPSC
24101716
EAN
0697950576930
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT45
Class
Mine Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Weight / LBS
1646
Long Description
Conveyor Pulley; Drum; Crowned Face; 20" Face Width; Bushed Mount; MXT45 Bushing; Mine Duty; 48" Pulley Diameter; 2-15/16 To 4-7/16" Bushing Bore Range; 3-5/16" Length Thru Bore; 1 Keyseats
Face Width
20 Inch | 508 Millimeter
Pulley Diameter
48 Inch | 1219.2 Millimeter
Length Thru Bore
3.313 Inch | 84.15 Millimeter
Bushing Bore Range
2-15/16 To 4-7/16 Inch | 74.625 To 112.725 Millimeter
Bore
0 Inch | 0 Millimeter