Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CMD48024X40

CMD48024X40

CMD48024X40 CONVEYOR PULLEY ; 48X24 MD DRUM XT40 LESS BSH

Conveyor Pulley; Drum; Crowned Face; 24" Face Width; Bushed Mount; MXT40 Bushing; Mine Duty; 48" Pulley Diameter; 2-3/16 To 3-15/16" Bushing Bore Range; 2-13/16" Length Thru Bore; 1 Keyseats

Part #

CMD48024X40

BDI #

17796559

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
785.42
UNSPSC
24101716
EAN
0697950576848
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT40
Class
Mine Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Weight / LBS
1730
Long Description
Conveyor Pulley; Drum; Crowned Face; 24" Face Width; Bushed Mount; MXT40 Bushing; Mine Duty; 48" Pulley Diameter; 2-3/16 To 3-15/16" Bushing Bore Range; 2-13/16" Length Thru Bore; 1 Keyseats
Bushing Bore Range
2-3/16 To 3-15/16 Inch | 55.575 To 100.025 Millimeter
Pulley Diameter
48 Inch | 1219.2 Millimeter
Length Thru Bore
2.813 Inch | 71.45 Millimeter
Face Width
24 Inch | 609.6 Millimeter
Bore
0 Inch | 0 Millimeter