Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CMD48046X60

CMD48046X60

CMD48046X60 CONVEYOR PULLEY ; 48X46 MD DRUM XT60 LESS BSH

Conveyor Pulley; Drum; Crowned Face; 46" Face Width; Bushed Mount; MXT60 Bushing; Mine Duty; 48" Pulley Diameter; 4-15/16 To 6" Bushing Bore Range; 4-1/8" Length Thru Bore; 1 Keyseats

Part #

CMD48046X60

BDI #

17796592

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1154.976
UNSPSC
24101716
EAN
0697950576480
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT60
Class
Mine Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Weight / LBS
2544
Long Description
Conveyor Pulley; Drum; Crowned Face; 46" Face Width; Bushed Mount; MXT60 Bushing; Mine Duty; 48" Pulley Diameter; 4-15/16 To 6" Bushing Bore Range; 4-1/8" Length Thru Bore; 1 Keyseats
Length Thru Bore
4.125 Inch | 104.775 Millimeter
Face Width
46 Inch | 1168.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
48 Inch | 1219.2 Millimeter
Bushing Bore Range
4-15/16 To 6 Inch | 125.425 To 152.4 Millimeter