Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CMD60057X50

CMD60057X50

CMD60057X50 CONVEYOR PULLEY ; 60X57 MD DRUM XT50 LESS BSH

Conveyor Pulley; Drum; Crowned Face; 57" Face Width; Bushed Mount; MXT50 Bushing; Mine Duty; 60" Pulley Diameter; 3-7/16 To 5" Bushing Bore Range; 3-3/4" Length Thru Bore; 1 Keyseats

Part #

CMD60057X50

BDI #

17796504

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1814.184
UNSPSC
24101716
EAN
0697950574769
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT50
Class
Mine Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Weight / LBS
3996
Long Description
Conveyor Pulley; Drum; Crowned Face; 57" Face Width; Bushed Mount; MXT50 Bushing; Mine Duty; 60" Pulley Diameter; 3-7/16 To 5" Bushing Bore Range; 3-3/4" Length Thru Bore; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Length Thru Bore
3.75 Inch | 95.25 Millimeter
Face Width
57 Inch | 1447.8 Millimeter
Pulley Diameter
60 Inch | 1524 Millimeter
Bushing Bore Range
3-7/16 To 5 Inch | 87.325 To 127 Millimeter