Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CMES1251X30L3D

CMES1251X30L3D

CMES1251X30L3D CONVEYOR PULLEY ; 12X51 MES DRUM XT30 3/8 DGL ELITE LAGGED

Conveyor Pulley; Drum; Crowned Face; 51" Face Width; Bushed Mount; MXT30 Bushing; Elite Duty; 12" Pulley Diameter; 1-7/16 To 2-15/16" Bushing Bore Range; 2-1/16" Length Thru Bore; 1 Keyseats

Part #

CMES1251X30L3D

BDI #

24657683

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
88.988
UNSPSC
24101716
EAN
0697950253572
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT30
Class
Elite Duty
Number of Keyseats
1
Other Features
0.375 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Long Description
Conveyor Pulley; Drum; Crowned Face; 51" Face Width; Bushed Mount; MXT30 Bushing; Elite Duty; 12" Pulley Diameter; 1-7/16 To 2-15/16" Bushing Bore Range; 2-1/16" Length Thru Bore; 1 Keyseats
Length Thru Bore
2.063 Inch | 52.4 Millimeter
Pulley Diameter
12 Inch | 304.8 Millimeter
Face Width
51 Inch | 1295.4 Millimeter
Bushing Bore Range
1-7/16 To 2-15/16 Inch | 36.525 To 74.625 Millimeter
Bore
0 Inch | 0 Millimeter