Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CMES1632X25

CMES1632X25

CMES1632X25 CONVEYOR PULLEY ; 16X32 MES DRUM XT25

Conveyor Pulley; Drum; Crowned Face; 32" Face Width; Bushed Mount; MXT25 Bushing; Elite Duty; 16" Pulley Diameter; 1 To 2-7/16" Bushing Bore Range; 1-7/8" Length Thru Bore; 1 Keyseats

Part #

CMES1632X25

BDI #

22928421

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
83.937
UNSPSC
24101716
EAN
0697950960838
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT25
Class
Elite Duty
Number of Keyseats
1
Other Features
Profile End Disc | Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Weight / LBS
185
Long Description
Conveyor Pulley; Drum; Crowned Face; 32" Face Width; Bushed Mount; MXT25 Bushing; Elite Duty; 16" Pulley Diameter; 1 To 2-7/16" Bushing Bore Range; 1-7/8" Length Thru Bore; 1 Keyseats
Bushing Bore Range
1 To 2-7/16 Inch | 25.4 To 61.925 Millimeter
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
16 Inch | 406.4 Millimeter
Face Width
32 Inch | 812.8 Millimeter