Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CMES1632X25L4

CMES1632X25L4

CMES1632X25L4 CONVEYOR PULLEY ; 16X32 MES DRUM XT25 1/2 PL

Conveyor Pulley; Drum; Crowned Face; 32" Face Width; Bushed Mount; MXT25 Bushing; Elite Duty; 16" Pulley Diameter; 1 To 2-7/16" Bushing Bore Range; 1-7/8" Length Thru Bore; 1 Keyseats

Part #

CMES1632X25L4

BDI #

22928431

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
100.862
UNSPSC
24101716
EAN
0697950960784
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT25
Class
Elite Duty
Number of Keyseats
1
Other Features
0.5 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Weight / LBS
222
Long Description
Conveyor Pulley; Drum; Crowned Face; 32" Face Width; Bushed Mount; MXT25 Bushing; Elite Duty; 16" Pulley Diameter; 1 To 2-7/16" Bushing Bore Range; 1-7/8" Length Thru Bore; 1 Keyseats
Pulley Diameter
16 Inch | 406.4 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
32 Inch | 812.8 Millimeter
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Bushing Bore Range
1 To 2-7/16 Inch | 25.4 To 61.925 Millimeter