Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CMES2457X60L2

CMES2044X25L2

CMES2044X25L2 CONVEYOR PULLEY ; 20X44 MES DRUM XT25 1/4 PL

Conveyor Pulley; Drum; Crowned Face; 44" Face Width; Bushed Mount; MXT25 Bushing; Elite Duty; 20" Pulley Diameter; 1 To 2-7/16" Bushing Bore Range; 1-7/8" Length Thru Bore; 1 Keyseats

Part #

CMES2044X25L2

BDI #

22930470

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
153.143
UNSPSC
24101716
EAN
0697950953250
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT25
Class
Elite Duty
Number of Keyseats
1
Other Features
0.25 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Weight / LBS
338
Long Description
Conveyor Pulley; Drum; Crowned Face; 44" Face Width; Bushed Mount; MXT25 Bushing; Elite Duty; 20" Pulley Diameter; 1 To 2-7/16" Bushing Bore Range; 1-7/8" Length Thru Bore; 1 Keyseats
Face Width
44 Inch | 1117.6 Millimeter
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Pulley Diameter
20 Inch | 508 Millimeter
Bushing Bore Range
1 To 2-7/16 Inch | 25.4 To 61.925 Millimeter
Bore
0 Inch | 0 Millimeter