Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CMW10036H25

CMW10036H25

CMW10036H25 CONVEYOR PULLEY ; POR 10X36 MD WING H25 LESS BSH

Conveyor Pulley; Wing; Crowned Face; 36" Face Width; Bushed Mount; M-HE25 Bushing; Mine Duty; 10" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 2-1/4" Length Thru Bore; 1 Keyseats

Part #

CMW10036H25

BDI #

17796550

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
54.48
UNSPSC
24101716
EAN
0697950669403
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
M-HE25
Class
Mine Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Weight / LBS
120
Long Description
Conveyor Pulley; Wing; Crowned Face; 36" Face Width; Bushed Mount; M-HE25 Bushing; Mine Duty; 10" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 2-1/4" Length Thru Bore; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Pulley Diameter
10 Inch | 254 Millimeter
Face Width
36 Inch | 914.4 Millimeter
Bushing Bore Range
1 To 2-1/2 Inch | 25.4 To 63.5 Millimeter
Length Thru Bore
2.25 Inch | 57.15 Millimeter