Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CMW20066X30

CMW24051X30

CMW24051X30 CONVEYOR PULLEY ; 24X51 MD WING XT30 LESS BSH

Conveyor Pulley; Wing; Crowned Face; 51" Face Width; Bushed Mount; MXT30 Bushing; Mine Duty; 24" Pulley Diameter; 1-7/16 To 2-15/16" Bushing Bore Range; 2-1/16" Length Thru Bore; 1 Keyseats

Part #

CMW24051X30

BDI #

17797296

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
393.618
UNSPSC
24101716
EAN
0697950566009
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT30
Class
Mine Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Weight / LBS
867
Long Description
Conveyor Pulley; Wing; Crowned Face; 51" Face Width; Bushed Mount; MXT30 Bushing; Mine Duty; 24" Pulley Diameter; 1-7/16 To 2-15/16" Bushing Bore Range; 2-1/16" Length Thru Bore; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Face Width
51 Inch | 1295.4 Millimeter
Length Thru Bore
2.063 Inch | 52.4 Millimeter
Bushing Bore Range
1-7/16 To 2-15/16 Inch | 36.525 To 74.625 Millimeter
Pulley Diameter
24 Inch | 609.6 Millimeter