Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CSD24054H25

CSD24054H25

CSD24054H25 CONVEYOR PULLEY ; POR 24X54 SD DRUM H25 LESS BSH

Conveyor Pulley; Drum; Crowned Face; 54" Face Width; Bushed Mount; M-HE25 Bushing; Standard Duty; 24" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 2-1/4" Length Thru Bore; 1 Keyseats

Part #

CSD24054H25

BDI #

17798847

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
243.798
UNSPSC
24101716
EAN
0697950616568
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
M-HE25
Class
Standard Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Weight / LBS
537
Long Description
Conveyor Pulley; Drum; Crowned Face; 54" Face Width; Bushed Mount; M-HE25 Bushing; Standard Duty; 24" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 2-1/4" Length Thru Bore; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Face Width
54 Inch | 1371.6 Millimeter
Pulley Diameter
24 Inch | 609.6 Millimeter
Bushing Bore Range
1 To 2-1/2 Inch | 25.4 To 63.5 Millimeter
Length Thru Bore
2.25 Inch | 57.15 Millimeter