Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CSD30014X40

CSD30014X40

CSD30014X40 CONVEYOR PULLEY ; POR 30X14 SD DRUM XT40 LESS BSH

Conveyor Pulley; Drum; Crowned Face; 14" Face Width; Bushed Mount; MXT40 Bushing; Standard Duty; 30" Pulley Diameter; 2-3/16 To 3-15/16" Bushing Bore Range; 2-13/16" Length Thru Bore; 1 Keyseats

Part #

CSD30014X40

BDI #

17798903

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
147.096
UNSPSC
24101716
EAN
0697950617855
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT40
Class
Standard Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Weight / LBS
324
Long Description
Conveyor Pulley; Drum; Crowned Face; 14" Face Width; Bushed Mount; MXT40 Bushing; Standard Duty; 30" Pulley Diameter; 2-3/16 To 3-15/16" Bushing Bore Range; 2-13/16" Length Thru Bore; 1 Keyseats
Pulley Diameter
30 Inch | 762 Millimeter
Face Width
14 Inch | 355.6 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
2.813 Inch | 71.45 Millimeter
Bushing Bore Range
2-3/16 To 3-15/16 Inch | 55.575 To 100.025 Millimeter