Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CSD14040X40

CSD30038X30

CSD30038X30 CONVEYOR PULLEY ; POR 30X38 SD DRUM XT30 LESS BSH

Conveyor Pulley; Drum; Crowned Face; 38" Face Width; Bushed Mount; MXT30 Bushing; Standard Duty; 30" Pulley Diameter; 1-7/16 To 2-15/16" Bushing Bore Range; 2-1/16" Length Thru Bore; 1 Keyseats

Part #

CSD30038X30

BDI #

17799159

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
253.786
UNSPSC
24101716
EAN
0697950618678
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT30
Class
Standard Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Weight / LBS
559
Long Description
Conveyor Pulley; Drum; Crowned Face; 38" Face Width; Bushed Mount; MXT30 Bushing; Standard Duty; 30" Pulley Diameter; 1-7/16 To 2-15/16" Bushing Bore Range; 2-1/16" Length Thru Bore; 1 Keyseats
Face Width
38 Inch | 965.2 Millimeter
Length Thru Bore
2.063 Inch | 52.4 Millimeter
Pulley Diameter
30 Inch | 762 Millimeter
Bushing Bore Range
1-7/16 To 2-15/16 Inch | 36.525 To 74.625 Millimeter
Bore
0 Inch | 0 Millimeter