Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CSD36044H80

CSD36044H80

CSD36044H80 CONVEYOR PULLEY ; POR 36X44 SD DRUM H80 LESS BSH

Conveyor Pulley; Drum; Crowned Face; 44" Face Width; Bushed Mount; M-HE80 Bushing; Standard Duty; 36" Pulley Diameter; 5-15/16 To 8" Bushing Bore Range; 5.2" Length Thru Bore; 1 Keyseats

Part #

CSD36044H80

BDI #

17799104

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
478.97
UNSPSC
24101716
EAN
0697950619392
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
M-HE80
Class
Standard Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Weight / LBS
1055
Long Description
Conveyor Pulley; Drum; Crowned Face; 44" Face Width; Bushed Mount; M-HE80 Bushing; Standard Duty; 36" Pulley Diameter; 5-15/16 To 8" Bushing Bore Range; 5.2" Length Thru Bore; 1 Keyseats
Length Thru Bore
5.2 Inch | 132.08 Millimeter
Face Width
44 Inch | 1117.6 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
36 Inch | 914.4 Millimeter
Bushing Bore Range
5-15/16 To 8 Inch | 150.825 To 203.2 Millimeter