Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CSD36063H60

CSD36063H60

CSD36063H60 CONVEYOR PULLEY ; POR 36X63 SD DRUM H60 LESS BSH

Conveyor Pulley; Drum; Crowned Face; 63" Face Width; Bushed Mount; M-HE60 Bushing; Standard Duty; 36" Pulley Diameter; 3-15/16 To 6" Bushing Bore Range; 5-1/4" Length Thru Bore; 1 Keyseats

Part #

CSD36063H60

BDI #

17799349

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
624.25
UNSPSC
24101716
EAN
0697950620886
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
M-HE60
Class
Standard Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Weight / LBS
1392
Long Description
Conveyor Pulley; Drum; Crowned Face; 63" Face Width; Bushed Mount; M-HE60 Bushing; Standard Duty; 36" Pulley Diameter; 3-15/16 To 6" Bushing Bore Range; 5-1/4" Length Thru Bore; 1 Keyseats
Bushing Bore Range
3-15/16 To 6 Inch | 100.025 To 152.4 Millimeter
Length Thru Bore
5.25 Inch | 133.35 Millimeter
Face Width
63 Inch | 1600.2 Millimeter
Pulley Diameter
36 Inch | 914.4 Millimeter
Bore
0 Inch | 0 Millimeter