Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CSD54042X60

CSD42022X50

CSD42022X50 CONVEYOR PULLEY ; POR 42X22 SD DRUM XT50 LESS BSH

Conveyor Pulley; Drum; Crowned Face; 22" Face Width; Bushed Mount; MXT50 Bushing; Standard Duty; 42" Pulley Diameter; 3-7/16 To 5" Bushing Bore Range; 3-3/4" Length Thru Bore; 1 Keyseats

Part #

CSD42022X50

BDI #

17799372

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
909.816
UNSPSC
24101716
EAN
0697950621364
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT50
Class
Standard Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Weight / LBS
2004
Long Description
Conveyor Pulley; Drum; Crowned Face; 22" Face Width; Bushed Mount; MXT50 Bushing; Standard Duty; 42" Pulley Diameter; 3-7/16 To 5" Bushing Bore Range; 3-3/4" Length Thru Bore; 1 Keyseats
Bushing Bore Range
3-7/16 To 5 Inch | 87.325 To 127 Millimeter
Face Width
22 Inch | 558.8 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
42 Inch | 1066.8 Millimeter
Length Thru Bore
3.75 Inch | 95.25 Millimeter