Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CSW14038H50

CSW14038H50

CSW14038H50 CONVEYOR PULLEY ; POR 14X38 SD WING H50 LESS BSH

Conveyor Pulley; Wing; Crowned Face; 38" Face Width; Bushed Mount; M-HE50 Bushing; Standard Duty; 14" Pulley Diameter; 2-15/16 To 5" Bushing Bore Range; 4-1/2" Length Thru Bore; 1 Keyseats

Part #

CSW14038H50

BDI #

17799786

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
99.88
UNSPSC
24101716
EAN
0697950626062
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
M-HE50
Class
Standard Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Weight / LBS
231
Long Description
Conveyor Pulley; Wing; Crowned Face; 38" Face Width; Bushed Mount; M-HE50 Bushing; Standard Duty; 14" Pulley Diameter; 2-15/16 To 5" Bushing Bore Range; 4-1/2" Length Thru Bore; 1 Keyseats
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Face Width
38 Inch | 965.2 Millimeter
Pulley Diameter
14 Inch | 355.6 Millimeter
Bushing Bore Range
2-15/16 To 5 Inch | 74.625 To 127 Millimeter
Bore
0 Inch | 0 Millimeter