Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CSW24036X25

CSW24036X25

CSW24036X25 CONVEYOR PULLEY ; 24X36 SD WING XT25 LESS BSH

Conveyor Pulley; Wing; Crowned Face; 36" Face Width; Bushed Mount; MXT25 Bushing; Standard Duty; 24" Pulley Diameter; 1 To 2-7/16" Bushing Bore Range; 1-7/8" Length Thru Bore; 1 Keyseats

Part #

CSW24036X25

BDI #

17800034

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
206.116
UNSPSC
24101716
EAN
0697950632711
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT25
Class
Standard Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Weight / LBS
454
Long Description
Conveyor Pulley; Wing; Crowned Face; 36" Face Width; Bushed Mount; MXT25 Bushing; Standard Duty; 24" Pulley Diameter; 1 To 2-7/16" Bushing Bore Range; 1-7/8" Length Thru Bore; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1 To 2-7/16 Inch | 25.4 To 61.925 Millimeter
Face Width
36 Inch | 914.4 Millimeter
Pulley Diameter
24 Inch | 609.6 Millimeter
Length Thru Bore
1.875 Inch | 47.625 Millimeter