Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
MDD1840MS;18X40 CF MINE DUTY DRUM W/MS

MDD1466E;14X66 CF MINE DUTY DRUM W/E

MDD1840MS;18X40 CF MINE DUTY DRUM W/MS

18X40 CF MINE DUTY DRUM W/MS PULLEY ; CONVEYOR PULLEY 18X40 FOR BUSH REQD

Pulley; Drum; Crowned Face; 40" Face Width; Bushed Mount; MS Bushing; Mine Duty Class; 18" Pulley Diameter; 2-13/16 To 5-1/2" Bushing Bore Range; 4-13/16" Length Thru Bore; 1 Keyseats

Part #

MDD1840MS;18X40 CF MINE DUTY DRUM W/MS

BDI #

23166892

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
184.612
UNSPSC
24101716
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MS
Class
Mine Duty
Number of Keyseats
1
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Manufacturer Item Number
MDD1840MS
Long Description
Pulley; Drum; Crowned Face; 40" Face Width; Bushed Mount; MS Bushing; Mine Duty Class; 18" Pulley Diameter; 2-13/16 To 5-1/2" Bushing Bore Range; 4-13/16" Length Thru Bore; 1 Keyseats
Face Width
40 Inch | 1016 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
2-13/16 To 5-1/2 Inch | 71.438 To 139.7 Millimeter
Pulley Diameter
18 Inch | 457.2 Millimeter
Length Thru Bore
4.813 Inch | 122.25 Millimeter