Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
MDD2036K40;20X36 CF MINE DUTY DRUM W/K40

MDD2036K40;20X36 CF MINE DUTY DRUM W/K40

MDD2036K40;20X36 CF MINE DUTY DRUM W/K40

20X36 CF MINE DUTY DRUM W/K40 PULLEY ; CONVEYOR PULLEY 20X36 FOR BUSH REQD

Pulley; Drum; Crowned Face; 36" Face Width; Bushed Mount; 4040 Bushing; Mine Duty Class; 20" Pulley Diameter; 1-7/16 To 4-7/16" Bushing Bore Range; 4" Length Thru Bore; 1 Keyseats

Part #

MDD2036K40;20X36 CF MINE DUTY DRUM W/K40

BDI #

23173438

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
190.055
UNSPSC
24101716
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
4040
Class
Mine Duty
Number of Keyseats
1
Other Features
Taper Lock Weld on Hub K40
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Manufacturer Item Number
MDD2036K40
Long Description
Pulley; Drum; Crowned Face; 36" Face Width; Bushed Mount; 4040 Bushing; Mine Duty Class; 20" Pulley Diameter; 1-7/16 To 4-7/16" Bushing Bore Range; 4" Length Thru Bore; 1 Keyseats
Pulley Diameter
20 Inch | 508 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 36.513 To 112.713 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Face Width
36 Inch | 914.4 Millimeter