Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
MDD2424K35;24X24 CF MINE DUTY DRUM W/K35

MDD2424K35;24X24 CF MINE DUTY DRUM W/K35

MDD2424K35;24X24 CF MINE DUTY DRUM W/K35

24X24 CF MINE DUTY DRUM W/K35 PULLEY ; CONVEYOR PULLEY 24X24 FOR BUSH REQD

Pulley; Drum; Crowned Face; 24" Face Width; Bushed Mount; 3535 Bushing; Mine Duty Class; 24" Pulley Diameter; 1-3/16 To 3-15/16" Bushing Bore Range; 3-1/2" Length Thru Bore; 1 Keyseats

Part #

MDD2424K35;24X24 CF MINE DUTY DRUM W/K35

BDI #

23144684

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
216.817
UNSPSC
24101716
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
3535
Class
Mine Duty
Number of Keyseats
1
Other Features
Taper Lock Weld on Hub K35
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Manufacturer Item Number
MDD2424K35
Long Description
Pulley; Drum; Crowned Face; 24" Face Width; Bushed Mount; 3535 Bushing; Mine Duty Class; 24" Pulley Diameter; 1-3/16 To 3-15/16" Bushing Bore Range; 3-1/2" Length Thru Bore; 1 Keyseats
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Face Width
24 Inch | 609.6 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 30.163 To 100.013 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
24 Inch | 609.6 Millimeter