Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
MDD3666JS;36X66 CF MINE DUTY DRUM W/JS

MDD3666JS;36X66 CF MINE DUTY DRUM W/JS

MDD3666JS;36X66 CF MINE DUTY DRUM W/JS

36X66 CF MINE DUTY DRUM W/JS PULLEY ; CONVEYOR PULLEY 36X66 FOR BUSH REQD

Pulley; Drum; Crowned Face; 66" Face Width; Bushed Mount; JS Bushing; Mine Duty Class; 36" Pulley Diameter; 2-13/16 To 4-1/2" Bushing Bore Range; 3-3/8" Length Thru Bore; 1 Keyseats

Part #

MDD3666JS;36X66 CF MINE DUTY DRUM W/JS

BDI #

23169559

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
854.567
UNSPSC
24101716
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
JS
Class
Mine Duty
Number of Keyseats
1
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Manufacturer Item Number
MDD3666JS
Long Description
Pulley; Drum; Crowned Face; 66" Face Width; Bushed Mount; JS Bushing; Mine Duty Class; 36" Pulley Diameter; 2-13/16 To 4-1/2" Bushing Bore Range; 3-3/8" Length Thru Bore; 1 Keyseats
Face Width
66 Inch | 1676.4 Millimeter
Bushing Bore Range
2-13/16 To 4-1/2 Inch | 71.438 To 114.3 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
3.375 Inch | 85.725 Millimeter
Pulley Diameter
36 Inch | 914.4 Millimeter