Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
MDD4220K45;42X20 CF MINE DUTY DRUM W/K45

MDD2424K35;24X24 CF MINE DUTY DRUM W/K35

MDD4220K45;42X20 CF MINE DUTY DRUM W/K45

42X20 CF MINE DUTY DRUM W/K45 PULLEY ; CONVEYOR PULLEY 42X20 FOR BUSH REQD

Pulley; Drum; Crowned Face; 20" Face Width; Bushed Mount; 4545 Bushing; Mine Duty Class; 42" Pulley Diameter; 1-15/16 To 4-15/16" Bushing Bore Range; 4-1/2" Length Thru Bore; 1 Keyseats

Part #

MDD4220K45;42X20 CF MINE DUTY DRUM W/K45

BDI #

23169624

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
562.908
UNSPSC
24101716
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
4545
Class
Mine Duty
Number of Keyseats
1
Other Features
Taper Lock Weld on Hub K45
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Manufacturer Item Number
MDD4220K45
Long Description
Pulley; Drum; Crowned Face; 20" Face Width; Bushed Mount; 4545 Bushing; Mine Duty Class; 42" Pulley Diameter; 1-15/16 To 4-15/16" Bushing Bore Range; 4-1/2" Length Thru Bore; 1 Keyseats
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
20 Inch | 508 Millimeter
Pulley Diameter
42 Inch | 1066.8 Millimeter
Bushing Bore Range
1-15/16 To 4-15/16 Inch | 49.213 To 125.413 Millimeter