Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
MDD4254K50;42X54 CF MINE DUTY DRUM W/K50

MDD3024K45;30X24 CF MINE DUTY DRUM W/K45

MDD4254K50;42X54 CF MINE DUTY DRUM W/K50

42X54 CF MINE DUTY DRUM W/K50 PULLEY ; CONVEYOR PULLEY 42X54 FOR BUSH REQD

Pulley; Drum; Crowned Face; 54" Face Width; Bushed Mount; 5050 Bushing; Mine Duty Class; 42" Pulley Diameter; 2-7/16 To 5" Bushing Bore Range; 5" Length Thru Bore; 1 Keyseats

Part #

MDD4254K50;42X54 CF MINE DUTY DRUM W/K50

BDI #

23176740

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
982.48
UNSPSC
24101716
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
5050
Class
Mine Duty
Number of Keyseats
1
Other Features
Taper Lock Weld on Hub K50
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Manufacturer Item Number
MDD4254K50
Long Description
Pulley; Drum; Crowned Face; 54" Face Width; Bushed Mount; 5050 Bushing; Mine Duty Class; 42" Pulley Diameter; 2-7/16 To 5" Bushing Bore Range; 5" Length Thru Bore; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Face Width
54 Inch | 1371.6 Millimeter
Pulley Diameter
42 Inch | 1066.8 Millimeter
Bushing Bore Range
2-7/16 To 5 Inch | 61.913 To 127 Millimeter
Length Thru Bore
5 Inch | 127 Millimeter