Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
MDD4263MS;42X63 CF MINE DUTY DRUM W/MS

MDD1466E;14X66 CF MINE DUTY DRUM W/E

MDD4263MS;42X63 CF MINE DUTY DRUM W/MS

42X63 CF MINE DUTY DRUM W/MS PULLEY ; CONVEYOR PULLEY 42X63 FOR BUSH REQD

Pulley; Drum; Crowned Face; 63" Face Width; Bushed Mount; MS Bushing; Mine Duty Class; 42" Pulley Diameter; 2-13/16 To 5-1/2" Bushing Bore Range; 4-13/16" Length Thru Bore; 1 Keyseats

Part #

MDD4263MS;42X63 CF MINE DUTY DRUM W/MS

BDI #

23137420

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
1060.045
UNSPSC
24101716
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MS
Class
Mine Duty
Number of Keyseats
1
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Manufacturer Item Number
MDD4263MS
Long Description
Pulley; Drum; Crowned Face; 63" Face Width; Bushed Mount; MS Bushing; Mine Duty Class; 42" Pulley Diameter; 2-13/16 To 5-1/2" Bushing Bore Range; 4-13/16" Length Thru Bore; 1 Keyseats
Face Width
63 Inch | 1600.2 Millimeter
Pulley Diameter
42 Inch | 1066.8 Millimeter
Length Thru Bore
4.813 Inch | 122.25 Millimeter
Bushing Bore Range
2-13/16 To 5-1/2 Inch | 71.438 To 139.7 Millimeter
Bore
0 Inch | 0 Millimeter