Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
MDD5438K45;54X38 CF MINE DUTY DRUM W/K45

MDD2424K35;24X24 CF MINE DUTY DRUM W/K35

MDD5438K45;54X38 CF MINE DUTY DRUM W/K45

54X38 CF MINE DUTY DRUM W/K45 PULLEY ; CONVEYOR PULLEY 54X38 FOR BUSH REQD

Pulley; Drum; Crowned Face; 38" Face Width; Bushed Mount; 4545 Bushing; Mine Duty Class; 54" Pulley Diameter; 1-15/16 To 4-15/16" Bushing Bore Range; 4-1/2" Length Thru Bore; 1 Keyseats

Part #

MDD5438K45;54X38 CF MINE DUTY DRUM W/K45

BDI #

23137552

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
1173.896
UNSPSC
24101716
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
4545
Class
Mine Duty
Number of Keyseats
1
Other Features
Taper Lock Weld on Hub K45
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Manufacturer Item Number
MDD5438K45
Long Description
Pulley; Drum; Crowned Face; 38" Face Width; Bushed Mount; 4545 Bushing; Mine Duty Class; 54" Pulley Diameter; 1-15/16 To 4-15/16" Bushing Bore Range; 4-1/2" Length Thru Bore; 1 Keyseats
Face Width
38 Inch | 965.2 Millimeter
Bushing Bore Range
1-15/16 To 4-15/16 Inch | 49.213 To 125.413 Millimeter
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Pulley Diameter
54 Inch | 1371.6 Millimeter
Bore
0 Inch | 0 Millimeter