Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

XPD1624K25;16X24 CF DRUM PULLEY W/K25

XPD1624K25;16X24 CF DRUM PULLEY W/K25

16X24 CF DRUM PULLEY W/K25 ; CONVEYOR PULLEY 16X24 FOR BUSH REQD

Pulley; Drum; Crowned Face; 24" Face Width; Bushed Mount; 2517 Bushing; Heavy Duty Class; 16" Pulley Diameter; 1/2 To 2-11/16" Bushing Bore Range; 1-3/4" Length Thru Bore; 1 Keyseats

Part #

XPD1624K25;16X24 CF DRUM PULLEY W/K25

BDI #

23155093

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
44.906
UNSPSC
24101716
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
2517
Class
Heavy Duty
Number of Keyseats
1
Other Features
Taper Lock Weld on Hub K25
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Manufacturer Item Number
XPD1624K25
Long Description
Pulley; Drum; Crowned Face; 24" Face Width; Bushed Mount; 2517 Bushing; Heavy Duty Class; 16" Pulley Diameter; 1/2 To 2-11/16" Bushing Bore Range; 1-3/4" Length Thru Bore; 1 Keyseats
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 12.7 To 68.263 Millimeter
Face Width
24 Inch | 609.6 Millimeter
Pulley Diameter
16 Inch | 406.4 Millimeter