Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
XPD1632PXT30;16X32CF DRUM PULLEY W/PXT30

XPD3051PXT50;30X51CF DRUM PULLEY W/PXT50

XPD1632PXT30;16X32CF DRUM PULLEY W/PXT30

16X32 CF DRUM PULLEY W/PXT30 ; CONVEYOR PULLEY 16X32 FOR BUSH REQD

Pulley; Drum; Crowned Face; 32" Face Width; Bushed Mount; XT30 Bushing; Heavy Duty Class; 16" Pulley Diameter; 1-7/16 To 3" Bushing Bore Range; 2-1/16" Length Thru Bore; 1 Keyseats

Part #

XPD1632PXT30;16X32CF DRUM PULLEY W/PXT30

BDI #

23147442

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
63.503
UNSPSC
24101716
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT30
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Tapered Bore Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Manufacturer Item Number
XPD1632PXT30
Long Description
Pulley; Drum; Crowned Face; 32" Face Width; Bushed Mount; XT30 Bushing; Heavy Duty Class; 16" Pulley Diameter; 1-7/16 To 3" Bushing Bore Range; 2-1/16" Length Thru Bore; 1 Keyseats
Face Width
32 Inch | 812.8 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
16 Inch | 406.4 Millimeter
Bushing Bore Range
1-7/16 To 3 Inch | 36.513 To 76.2 Millimeter
Length Thru Bore
2.063 Inch | 52.4 Millimeter