Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
XPD1636PXT25;16X36CF DRUM PULLEY W/PXT25

XPD3663PXT35;36X63CF DRUM PULLEY W/PXT35

XPD1636PXT25;16X36CF DRUM PULLEY W/PXT25

16X36 CF DRUM PULLEY W/PXT25 ; CONVEYOR PULLEY 16X36 FOR BUSH REQD

Pulley; Drum; Crowned Face; 36" Face Width; Bushed Mount; XT25 Bushing; Heavy Duty Class; 16" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 1-7/8" Length Thru Bore; 1 Keyseats

Part #

XPD1636PXT25;16X36CF DRUM PULLEY W/PXT25

BDI #

23155305

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
69.853
UNSPSC
24101716
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT25
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Tapered Bore Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Manufacturer Item Number
XPD1636PXT25
Long Description
Pulley; Drum; Crowned Face; 36" Face Width; Bushed Mount; XT25 Bushing; Heavy Duty Class; 16" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 1-7/8" Length Thru Bore; 1 Keyseats
Pulley Diameter
16 Inch | 406.4 Millimeter
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Bushing Bore Range
1 To 2-1/2 Inch | 25.4 To 63.5 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
36 Inch | 914.4 Millimeter