Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

XPD1854MS;18X54 CF DRUM PULLEY W/MS

XPD1854MS;18X54 CF DRUM PULLEY W/MS

18X54 CF DRUM PULLEY W/MS ; CONVEYOR PULLEY 18X54 FOR BUSH REQD

Pulley; Drum; Crowned Face; 54" Face Width; Bushed Mount; MS Bushing; Heavy Duty Class; 18" Pulley Diameter; 2-13/16 To 5-1/2" Bushing Bore Range; 4-13/16" Length Thru Bore; 1 Keyseats

Part #

XPD1854MS;18X54 CF DRUM PULLEY W/MS

BDI #

23168913

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
151.046
UNSPSC
24101716
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MS
Class
Heavy Duty
Number of Keyseats
1
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Manufacturer Item Number
XPD1854MS
Long Description
Pulley; Drum; Crowned Face; 54" Face Width; Bushed Mount; MS Bushing; Heavy Duty Class; 18" Pulley Diameter; 2-13/16 To 5-1/2" Bushing Bore Range; 4-13/16" Length Thru Bore; 1 Keyseats
Pulley Diameter
18 Inch | 457.2 Millimeter
Face Width
54 Inch | 1371.6 Millimeter
Length Thru Bore
4.813 Inch | 122.25 Millimeter
Bushing Bore Range
2-13/16 To 5-1/2 Inch | 71.438 To 139.7 Millimeter
Bore
0 Inch | 0 Millimeter