Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

XPD2030SF;20X30 CF DRUM PULLEY W/SF

XPD2030SF;20X30 CF DRUM PULLEY W/SF

20X30 CF DRUM PULLEY W/SF ; CONVEYOR PULLEY 20X30 FOR BUSH REQD

Pulley; Drum; Crowned Face; 30" Face Width; Bushed Mount; SF Bushing; Heavy Duty Class; 20" Pulley Diameter; 15/16 To 2-15/16" Bushing Bore Range; 2-1/16" Length Thru Bore; 1 Keyseats

Part #

XPD2030SF;20X30 CF DRUM PULLEY W/SF

BDI #

23147467

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
83.915
UNSPSC
24101716
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
SF
Class
Heavy Duty
Number of Keyseats
1
Other Features
QD Bushing | Bore Size 2-13/16 to 2-15/16 Has No Keyway
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Manufacturer Item Number
XPD2030SF
Long Description
Pulley; Drum; Crowned Face; 30" Face Width; Bushed Mount; SF Bushing; Heavy Duty Class; 20" Pulley Diameter; 15/16 To 2-15/16" Bushing Bore Range; 2-1/16" Length Thru Bore; 1 Keyseats
Length Thru Bore
2.063 Inch | 52.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
20 Inch | 508 Millimeter
Face Width
30 Inch | 762 Millimeter
Bushing Bore Range
15/16 To 2-15/16 Inch | 23.813 To 74.613 Millimeter