Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
XPD2060PXT30;20X60CF DRUM PULLEY W/PXT30

XPD3632PXT35;36X32CF DRUM PULLEY W/PXT35

XPD2060PXT30;20X60CF DRUM PULLEY W/PXT30

20X60 CF DRUM PULLEY W/PXT30 ; CONVEYOR PULLEY 20X60 FOR BUSH REQD

Pulley; Drum; Crowned Face; 60" Face Width; Bushed Mount; XT30 Bushing; Heavy Duty Class; 20" Pulley Diameter; 1-7/16 To 3" Bushing Bore Range; 2-1/16" Length Thru Bore; 1 Keyseats

Part #

XPD2060PXT30;20X60CF DRUM PULLEY W/PXT30

BDI #

23150143

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
137.438
UNSPSC
24101716
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT30
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Tapered Bore Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Manufacturer Item Number
XPD2060PXT30
Long Description
Pulley; Drum; Crowned Face; 60" Face Width; Bushed Mount; XT30 Bushing; Heavy Duty Class; 20" Pulley Diameter; 1-7/16 To 3" Bushing Bore Range; 2-1/16" Length Thru Bore; 1 Keyseats
Pulley Diameter
20 Inch | 508 Millimeter
Length Thru Bore
2.063 Inch | 52.4 Millimeter
Face Width
60 Inch | 1524 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-7/16 To 3 Inch | 36.513 To 76.2 Millimeter