Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

XPD2444JS;24X44 CF DRUM PULLEY W/JS

XPD2444JS;24X44 CF DRUM PULLEY W/JS

24X44 CF DRUM PULLEY W/JS ; CONVEYOR PULLEY 24X44 FOR BUSH REQD

Pulley; Drum; Crowned Face; 44" Face Width; Bushed Mount; JS Bushing; Heavy Duty Class; 24" Pulley Diameter; 2-13/16 To 4-1/2" Bushing Bore Range; 3-3/8" Length Thru Bore; 1 Keyseats

Part #

XPD2444JS;24X44 CF DRUM PULLEY W/JS

BDI #

23165054

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
176.901
UNSPSC
24101716
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
JS
Class
Heavy Duty
Number of Keyseats
1
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Manufacturer Item Number
XPD2444JS
Long Description
Pulley; Drum; Crowned Face; 44" Face Width; Bushed Mount; JS Bushing; Heavy Duty Class; 24" Pulley Diameter; 2-13/16 To 4-1/2" Bushing Bore Range; 3-3/8" Length Thru Bore; 1 Keyseats
Length Thru Bore
3.375 Inch | 85.725 Millimeter
Pulley Diameter
24 Inch | 609.6 Millimeter
Bushing Bore Range
2-13/16 To 4-1/2 Inch | 71.438 To 114.3 Millimeter
Face Width
44 Inch | 1117.6 Millimeter
Bore
0 Inch | 0 Millimeter