Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
XPD2463PXT40;24X63CF DRUM PULLEY W/PXT40

XPD4846PXT50;48X46CF DRUM PULLEY W/PXT50

XPD2463PXT40;24X63CF DRUM PULLEY W/PXT40

24X63 CF DRUM PULLEY W/PXT40 ; CONVEYOR PULLEY 24X63 FOR BUSH REQD

Pulley; Drum; Crowned Face; 63" Face Width; Bushed Mount; XT40 Bushing; Heavy Duty Class; 24" Pulley Diameter; 2-7/16 To 4" Bushing Bore Range; 2-13/16" Length Thru Bore; 1 Keyseats

Part #

XPD2463PXT40;24X63CF DRUM PULLEY W/PXT40

BDI #

23162489

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
220.899
UNSPSC
24101716
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT40
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Tapered Bore Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Manufacturer Item Number
XPD2463PXT40
Long Description
Pulley; Drum; Crowned Face; 63" Face Width; Bushed Mount; XT40 Bushing; Heavy Duty Class; 24" Pulley Diameter; 2-7/16 To 4" Bushing Bore Range; 2-13/16" Length Thru Bore; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Pulley Diameter
24 Inch | 609.6 Millimeter
Length Thru Bore
2.813 Inch | 71.45 Millimeter
Face Width
63 Inch | 1600.2 Millimeter
Bushing Bore Range
2-7/16 To 4 Inch | 61.913 To 101.6 Millimeter