Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
XPD3044PXT35;30X44CF DRUM PULLEY W/PXT35

XPD3044PXT35;30X44CF DRUM PULLEY W/PXT35

XPD3044PXT35;30X44CF DRUM PULLEY W/PXT35

30X44 CF DRUM PULLEY W/PXT35 ; CONVEYOR PULLEY 30X44 FOR BUSH REQD

Pulley; Drum; Crowned Face; 44" Face Width; Bushed Mount; XT35 Bushing; Heavy Duty Class; 30" Pulley Diameter; 1-15/16 To 3-1/2" Bushing Bore Range; 2-1/2" Length Thru Bore; 1 Keyseats

Part #

XPD3044PXT35;30X44CF DRUM PULLEY W/PXT35

BDI #

23147342

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
219.085
UNSPSC
24101716
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT35
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Tapered Bore Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Manufacturer Item Number
XPD3044PXT35
Long Description
Pulley; Drum; Crowned Face; 44" Face Width; Bushed Mount; XT35 Bushing; Heavy Duty Class; 30" Pulley Diameter; 1-15/16 To 3-1/2" Bushing Bore Range; 2-1/2" Length Thru Bore; 1 Keyseats
Pulley Diameter
30 Inch | 762 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
44 Inch | 1117.6 Millimeter
Bushing Bore Range
1-15/16 To 3-1/2 Inch | 49.213 To 88.9 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter