Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

XPD1816K35;18X16 CF DRUM PULLEY W/K35

XPD3618K35;36X18 CF DRUM PULLEY W/K35

36X18 CF DRUM PULLEY W/K35 ; CONVEYOR PULLEY 36X18 FOR BUSH REQD

Pulley; Drum; Crowned Face; 18" Face Width; Bushed Mount; 3535 Bushing; Heavy Duty Class; 36" Pulley Diameter; 1-3/16 To 3-15/16" Bushing Bore Range; 3-1/2" Length Thru Bore; 1 Keyseats

Part #

XPD3618K35;36X18 CF DRUM PULLEY W/K35

BDI #

23159883

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
181.89
UNSPSC
24101716
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
3535
Class
Heavy Duty
Number of Keyseats
1
Other Features
Taper Lock Weld on Hub K35
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Manufacturer Item Number
XPD3618K35
Long Description
Pulley; Drum; Crowned Face; 18" Face Width; Bushed Mount; 3535 Bushing; Heavy Duty Class; 36" Pulley Diameter; 1-3/16 To 3-15/16" Bushing Bore Range; 3-1/2" Length Thru Bore; 1 Keyseats
Face Width
18 Inch | 457.2 Millimeter
Pulley Diameter
36 Inch | 914.4 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 30.163 To 100.013 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Bore
0 Inch | 0 Millimeter