Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

XPD3630JS;36X30 CF DRUM PULLEY W/JS

XPD3630JS;36X30 CF DRUM PULLEY W/JS

36X30 CF DRUM PULLEY W/JS ; CONVEYOR PULLEY 36X30 FOR BUSH REQD

Pulley; Drum; Crowned Face; 30" Face Width; Bushed Mount; JS Bushing; Heavy Duty Class; 36" Pulley Diameter; 2-13/16 To 4-1/2" Bushing Bore Range; 3-3/8" Length Thru Bore; 1 Keyseats

Part #

XPD3630JS;36X30 CF DRUM PULLEY W/JS

BDI #

23154327

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
276.691
UNSPSC
24101716
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
JS
Class
Heavy Duty
Number of Keyseats
1
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Manufacturer Item Number
XPD3630JS
Long Description
Pulley; Drum; Crowned Face; 30" Face Width; Bushed Mount; JS Bushing; Heavy Duty Class; 36" Pulley Diameter; 2-13/16 To 4-1/2" Bushing Bore Range; 3-3/8" Length Thru Bore; 1 Keyseats
Pulley Diameter
36 Inch | 914.4 Millimeter
Bushing Bore Range
2-13/16 To 4-1/2 Inch | 71.438 To 114.3 Millimeter
Length Thru Bore
3.375 Inch | 85.725 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
30 Inch | 762 Millimeter