Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
XPD4224PXT60;42X24CF DRUM PULLEY W/PXT60

XPD4844PXT45;48X44CF DRUM PULLEY W/PXT45

XPD4224PXT60;42X24CF DRUM PULLEY W/PXT60

42X24 CF DRUM PULLEY W/PXT60 ; CONVEYOR PULLEY 42X24 FOR BUSH REQD

Pulley; Drum; Crowned Face; 24" Face Width; Bushed Mount; XT60 Bushing; Heavy Duty Class; 42" Pulley Diameter; 3-7/16 To 6" Bushing Bore Range; 4-1/8" Length Thru Bore; 1 Keyseats

Part #

XPD4224PXT60;42X24CF DRUM PULLEY W/PXT60

BDI #

23159839

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
313.886
UNSPSC
24101716
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT60
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Tapered Bore Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Manufacturer Item Number
XPD4224PXT60
Long Description
Pulley; Drum; Crowned Face; 24" Face Width; Bushed Mount; XT60 Bushing; Heavy Duty Class; 42" Pulley Diameter; 3-7/16 To 6" Bushing Bore Range; 4-1/8" Length Thru Bore; 1 Keyseats
Length Thru Bore
4.125 Inch | 104.775 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
3-7/16 To 6 Inch | 87.313 To 152.4 Millimeter
Pulley Diameter
42 Inch | 1066.8 Millimeter
Face Width
24 Inch | 609.6 Millimeter