Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

XPD4246K45;42X46 CF DRUM PULLEY W/K45

XPD4246K45;42X46 CF DRUM PULLEY W/K45

42X46 CF DRUM PULLEY W/K45 ; CONVEYOR PULLEY 42X46 FOR BUSH REQD

Pulley; Drum; Crowned Face; 46" Face Width; Bushed Mount; 4545 Bushing; Heavy Duty Class; 42" Pulley Diameter; 1-15/16 To 4-15/16" Bushing Bore Range; 4-1/2" Length Thru Bore; 1 Keyseats

Part #

XPD4246K45;42X46 CF DRUM PULLEY W/K45

BDI #

23163517

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
513.466
UNSPSC
24101716
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
4545
Class
Heavy Duty
Number of Keyseats
1
Other Features
Taper Lock Weld on Hub K45
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Manufacturer Item Number
XPD4246K45
Long Description
Pulley; Drum; Crowned Face; 46" Face Width; Bushed Mount; 4545 Bushing; Heavy Duty Class; 42" Pulley Diameter; 1-15/16 To 4-15/16" Bushing Bore Range; 4-1/2" Length Thru Bore; 1 Keyseats
Face Width
46 Inch | 1168.4 Millimeter
Pulley Diameter
42 Inch | 1066.8 Millimeter
Bushing Bore Range
1-15/16 To 4-15/16 Inch | 49.213 To 125.413 Millimeter
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Bore
0 Inch | 0 Millimeter