Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

XPD1251F;12X51 CF DRUM PULLEY W/F

XPD4820NS;48X20 CF DRUM PULLEY W/NS

48X20 CF DRUM PULLEY W/NS ; CONVEYOR PULLEY 48X20 FOR BUSH REQD

Pulley; Drum; Crowned Face; 20" Face Width; Bushed Mount; NS Bushing; Heavy Duty Class; 48" Pulley Diameter; 3-5/16 To 6" Bushing Bore Range; 6" Length Thru Bore; 1 Keyseats

Part #

XPD4820NS;48X20 CF DRUM PULLEY W/NS

BDI #

23163413

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
312.071
UNSPSC
24101716
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
NS
Class
Heavy Duty
Number of Keyseats
1
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Manufacturer Item Number
XPD4820NS
Long Description
Pulley; Drum; Crowned Face; 20" Face Width; Bushed Mount; NS Bushing; Heavy Duty Class; 48" Pulley Diameter; 3-5/16 To 6" Bushing Bore Range; 6" Length Thru Bore; 1 Keyseats
Bushing Bore Range
3-5/16 To 6 Inch | 84.138 To 152.4 Millimeter
Length Thru Bore
6 Inch | 152.4 Millimeter
Pulley Diameter
48 Inch | 1219.2 Millimeter
Face Width
20 Inch | 508 Millimeter
Bore
0 Inch | 0 Millimeter