Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
XPD4832PXT40;48X32CF DRUM PULLEY W/PXT40

XPD4220PXT60;42X20CF DRUM PULLEY W/PXT60

XPD4832PXT40;48X32CF DRUM PULLEY W/PXT40

48X32 CF DRUM PULLEY W/PXT40 ; CONVEYOR PULLEY 48X32 FOR BUSH REQD

Pulley; Drum; Crowned Face; 32" Face Width; Bushed Mount; XT40 Bushing; Heavy Duty Class; 48" Pulley Diameter; 2-7/16 To 4" Bushing Bore Range; 2-13/16" Length Thru Bore; 1 Keyseats

Part #

XPD4832PXT40;48X32CF DRUM PULLEY W/PXT40

BDI #

23163709

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
431.366
UNSPSC
24101716
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT40
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Tapered Bore Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Manufacturer Item Number
XPD4832PXT40
Long Description
Pulley; Drum; Crowned Face; 32" Face Width; Bushed Mount; XT40 Bushing; Heavy Duty Class; 48" Pulley Diameter; 2-7/16 To 4" Bushing Bore Range; 2-13/16" Length Thru Bore; 1 Keyseats
Face Width
32 Inch | 812.8 Millimeter
Pulley Diameter
48 Inch | 1219.2 Millimeter
Bushing Bore Range
2-7/16 To 4 Inch | 61.913 To 101.6 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
2.813 Inch | 71.45 Millimeter