Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
XPD4836PXT45;48X36CF DRUM PULLEY W/PXT45

XPD1651PXT40;16X51CF DRUM PULLEY W/PXT40

XPD4836PXT45;48X36CF DRUM PULLEY W/PXT45

48X36 CF DRUM PULLEY W/PXT45 ; CONVEYOR PULLEY 48X36 FOR BUSH REQD

Pulley; Drum; Crowned Face; 36" Face Width; Bushed Mount; XT45 Bushing; Heavy Duty Class; 48" Pulley Diameter; 2-7/16 To 4-1/2" Bushing Bore Range; 3-5/16" Length Thru Bore; 1 Keyseats

Part #

XPD4836PXT45;48X36CF DRUM PULLEY W/PXT45

BDI #

23163744

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
512.559
UNSPSC
24101716
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT45
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Tapered Bore Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Manufacturer Item Number
XPD4836PXT45
Long Description
Pulley; Drum; Crowned Face; 36" Face Width; Bushed Mount; XT45 Bushing; Heavy Duty Class; 48" Pulley Diameter; 2-7/16 To 4-1/2" Bushing Bore Range; 3-5/16" Length Thru Bore; 1 Keyseats
Pulley Diameter
48 Inch | 1219.2 Millimeter
Face Width
36 Inch | 914.4 Millimeter
Length Thru Bore
3.313 Inch | 84.15 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
2-7/16 To 4-1/2 Inch | 61.913 To 114.3 Millimeter