Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
XPD5426PXT60;54X26CF DRUM PULLEY W/PXT60

XPD5426PXT60;54X26CF DRUM PULLEY W/PXT60

XPD5426PXT60;54X26CF DRUM PULLEY W/PXT60

54X26 CF DRUM PULLEY W/PXT60 ; CONVEYOR PULLEY 54X26 FOR BUSH REQD

Pulley; Drum; Crowned Face; 26" Face Width; Bushed Mount; XT60 Bushing; Heavy Duty Class; 54" Pulley Diameter; 3-7/16 To 6" Bushing Bore Range; 4-1/8" Length Thru Bore; 1 Keyseats

Part #

XPD5426PXT60;54X26CF DRUM PULLEY W/PXT60

BDI #

23167117

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
528.888
UNSPSC
24101716
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT60
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Tapered Bore Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Manufacturer Item Number
XPD5426PXT60
Long Description
Pulley; Drum; Crowned Face; 26" Face Width; Bushed Mount; XT60 Bushing; Heavy Duty Class; 54" Pulley Diameter; 3-7/16 To 6" Bushing Bore Range; 4-1/8" Length Thru Bore; 1 Keyseats
Pulley Diameter
54 Inch | 1371.6 Millimeter
Face Width
26 Inch | 660.4 Millimeter
Bushing Bore Range
3-7/16 To 6 Inch | 87.313 To 152.4 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
4.125 Inch | 104.775 Millimeter