Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
XPD5444PXT60;54X44CF DRUM PULLEY W/PXT60

XPD3051PXT50;30X51CF DRUM PULLEY W/PXT50

XPD5444PXT60;54X44CF DRUM PULLEY W/PXT60

54X44 CF DRUM PULLEY W/PXT60 ; CONVEYOR PULLEY 54X44 FOR BUSH REQD

Pulley; Drum; Crowned Face; 44" Face Width; Bushed Mount; XT60 Bushing; Heavy Duty Class; 54" Pulley Diameter; 3-7/16 To 6" Bushing Bore Range; 4-1/8" Length Thru Bore; 1 Keyseats

Part #

XPD5444PXT60;54X44CF DRUM PULLEY W/PXT60

BDI #

23171997

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
904.462
UNSPSC
24101716
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT60
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Tapered Bore Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Manufacturer Item Number
XPD5444PXT60
Long Description
Pulley; Drum; Crowned Face; 44" Face Width; Bushed Mount; XT60 Bushing; Heavy Duty Class; 54" Pulley Diameter; 3-7/16 To 6" Bushing Bore Range; 4-1/8" Length Thru Bore; 1 Keyseats
Pulley Diameter
54 Inch | 1371.6 Millimeter
Bushing Bore Range
3-7/16 To 6 Inch | 87.313 To 152.4 Millimeter
Face Width
44 Inch | 1117.6 Millimeter
Length Thru Bore
4.125 Inch | 104.775 Millimeter
Bore
0 Inch | 0 Millimeter