Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
XPU1216PXT30;12X16CF DRUM PULLEY W/PXT30

XPU1012PXT20;10X12CF DRUM PULLEY W/PXT20

XPU1216PXT30;12X16CF DRUM PULLEY W/PXT30

12X16 CF DRUM PULLEY W/PXT30 ; CONVEYOR PULLEY 12X16 FOR BUSH REQD

Pulley; Drum; Crowned Face; 16" Face Width; Bushed Mount; XT30 Bushing; Light Duty | Moderate Duty Class; 12" Pulley Diameter; 1-7/16 To 3" Bushing Bore Range; 2-1/16" Length Thru Bore; 1 Keyseats

Part #

XPU1216PXT30;12X16CF DRUM PULLEY W/PXT30

BDI #

23167699

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
21.772
UNSPSC
24101716
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT30
Class
Light Duty | Moderate Duty
Number of Keyseats
1
Other Features
XT Tapered Bore Bushing | Package Handling
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Manufacturer Item Number
XPU1216PXT30
Long Description
Pulley; Drum; Crowned Face; 16" Face Width; Bushed Mount; XT30 Bushing; Light Duty | Moderate Duty Class; 12" Pulley Diameter; 1-7/16 To 3" Bushing Bore Range; 2-1/16" Length Thru Bore; 1 Keyseats
Face Width
16 Inch | 406.4 Millimeter
Bushing Bore Range
1-7/16 To 3 Inch | 36.513 To 76.2 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
12 Inch | 304.8 Millimeter
Length Thru Bore
2.063 Inch | 52.4 Millimeter