![42-GB4051-01](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDREXASSYXX-IDLR-CNVR-R-051-STL-B-515x515.jpg?context=bWFzdGVyfHJvb3R8MTYyNTZ8aW1hZ2UvanBlZ3xhRGhpTDJnMFpDODVNRFk1TURBME5qRTVPREEyTG1wd1p3fGEwMzE1MWVhNDEyNTU3YTNiYTNmYWRjNmM3ODI1NmI2OWUzOTMxOTViZTUxNzljYzEzYWY2NTBhNWJkYjAwMTk)
42-GB4051-01
42-GB4051-01 42-B4051 IDLER ; NON RETURNABLE
42" Belt Width; 4" Roller Diameter; Return Training; 0 Degree Trough Angle; CEMA B Plus; Top Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Part #
42-GB4051-01
BDI #
18140862
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: