![B4-RRDSA-30SB](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDPRPASSYXX-IDLR-CNVR-RSA-RD-515x515.jpg?context=bWFzdGVyfHJvb3R8MTcyMTN8aW1hZ2UvanBlZ3xhR1ppTDJneU5DODVOamMyTVRnMk1USTBNekU0TG1wd1p3fDAyNzU1ZjFhM2YyMjRhZDhjZGFkOWE0NzMxNmJlNjA0Mjc4NjIzZmE1MmJlOGQ3NTU0NGY1ODRiOTBlMmU5ODI)
B4-RRDSA-30SB
B4-RRDSA-30SB RETURN IDLER ; SA RBR DISC 4-1/2" 30" BELT W 4" RLR
30" Belt Width; 4" Roller Diameter; Return Self Aligner; 0 Degree Trough Angle; CEMA B; Top Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable
Part #
B4-RRDSA-30SB
BDI #
23179272
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: