Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

C4-20TEI-20SB

C4-20TEI-20SB

C4-20TEI-20SB IMPACT TROUGHING IDLER ; 20" BELT W 4" RLR 20DEG

20" Belt Width; 4" Roller Diameter; Trougher Equal Impact; 20 Degree Trough Angle; CEMA C; Base Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable

Part #

C4-20TEI-20SB

BDI #

23178061

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
19.504
UNSPSC
24101717
Product Name
Idler Assembly
Product Type
Trougher Equal Impact
Troughing Angle
20 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Footpad Mounting
Category - BDI
Conveyor Idler Assembly
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer Item Number
C4-20TEI-20SB
Weight / LBS
43
Long Description
20" Belt Width; 4" Roller Diameter; Trougher Equal Impact; 20 Degree Trough Angle; CEMA C; Base Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable
Roller Span Length
22.125 Inch | 561.975 Millimeter
Base to Center Roll Height
8 Inch | 203.2 Millimeter
Belt Width
20 Inch | 508 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Overall Height
10.5 Inch | 266.7 Millimeter
Mounting Distance Across Roller Axis
6 Inch | 152.4 Millimeter
Base to Roller Center
6 Inch | 152.4 Millimeter
Overall Length
31 Inch | 787.4 Millimeter
Mounting Distance On Roller Axis
29 Inch | 736.6 Millimeter
Roller Diameter
4 Inch | 101.6 Millimeter
Roller Width
6.125 Inch | 155.575 Millimeter